Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B76-SS

  • Zoro # G0836893


product price: $20.39
/ea

Key Features

For Use With
Akerman, Mack, V.M.E., Volvo, R.V.I. Engines, Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
10 7/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B76-SS
Zoro #
G0836893
UPC #
791440050426
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
10 7/16 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
10-7/16"
Thread Size
1 1/8"-16
Overall Height
10 1/16 in
Outside Diameter
4 1/4 in

Details

For Use With
Akerman, Mack, V.M.E., Volvo, R.V.I. Engines, Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Severe Service Lube Spin-on
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
40 micron
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Akerman, Mack, R.V.I, V.M.E, Volvo
Nominal Filter Rating
18 micron
Compatible Fluid Type
Oil
Product Type
Oil Filter
Fit Type
Vehicle Specific
Baldwin Interchange
B76-SS

Description

Oil Filter, Filter Design Spin-On, Severe Service Lube Spin-on, Micron Rating 23 micron, Height 10-7/16 In., Length 10 7/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Akerman, Mack, V.M.E., Volvo, R.V.I. Engines, Equipment, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.