Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B96-SS

  • Zoro # G0694522


product price: $39.49
/ea

Key Features

For Use With
Cummins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
11 9/32 in
Outside Dia.
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B96-SS
Zoro #
G0694522
UPC #
791440050389
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
11 9/32 in
Outside Dia.
4 11/16 in
Width
4-11/16"
Height
11-9/32"
Thread Size
1 1/2"-12
Outside Diameter
4 11/16 in
Overall Height
11 5/16 in

Details

For Use With
Cummins Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Integral Gasket, Integral Post Seal
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Severe Service Lube Spin-on
Absolute Filter Rating
27 micron
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Product Type
Oil Filter
Compatible Vehicle Make
Cummins
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Baldwin Interchange
B96-SS

Description

Oil Filter, Filter Design Spin-On, Severe Service Lube Spin-on, Micron Rating 9.8 micron, Height 11-9/32 In., Length 11 9/32 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Integral Gasket, Integral Post Seal, For Use With Cummins Engines, Thread Size 1 1/2 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.