Zoro Homepage

Oil Filter, Spin-On, By-Pass

  • Mfr # B337

  • Zoro # G012355652


product price: $22.15
/ea

Key Features

For Use With
Isuzu Engines; Link-Belt Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
5 27/32 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B337
Zoro #
G012355652
UPC #
791440003958
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
5 27/32 in
Outside Dia.
4 1/4 in
Height
5-27/32"
Width
4-1/4"
Thread Size
M20-1.5

Details

For Use With
Isuzu Engines; Link-Belt Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Spin-on

Description

Spin-On,M20 x 1.5mm Thread ,5-27/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.