Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, By-Pass

  • Mfr # B494

  • Zoro # G5595852


product price: $22.69
/ea

Key Features

For Use With
GMC Trucks; Isuzu Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
5/8"
Length
3 3/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B494
Zoro #
G5595852
UPC #
791440005778
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
5/8"
Length
3 3/16 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
3-3/16"
Thread Size
5/8"
Overall Length
3 3/16 in

Details

For Use With
GMC Trucks; Isuzu Engines
Filter Design
Spin-On
Micron Rating
15 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
By-Pass Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B494

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15 micron, Height 3-3/16 In., Length 3 3/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes I. Gasket, For Use With GMC Trucks; Isuzu Engines, Thread Size 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.