Zoro Homepage

Oil Filter, Spin-On, By-Pass

  • Mfr # B7034

  • Zoro # G9538882


product price: $24.69
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 11/32 in
Outside Dia.
3 25/32 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7034
Zoro #
G9538882
UPC #
791440054240
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
4 11/32 in
Outside Dia.
3 25/32 in
Width
3-25/32"
Height
4-11/32"
Overall Length
4 3/8 in
Thread Size
M20-1.5

Details

Filter Design
Spin-On
Micron Rating
15 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7034

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15 micron, Height 4-11/32 In., Length 4 11/32 in, Width 3-25/32 In., Outside Dia. 3 25/32 in, Includes I. Gasket, Thread Size M20-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.