Zoro Homepage

Oil Filter, Spin-On, By-Pass

  • Mfr # B7409

  • Zoro # G0530302


product price: $35.99
/ea

Key Features

For Use With
Mack MP7, MP8, MP10 Engines, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
1-3/8"
Length
10 1/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7409
Zoro #
G0530302
UPC #
791440081192
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-3/8"
Length
10 1/16 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
10-1/16"
Outside Diameter
4 1/4 in
Thread Size
1 3/8"-16
Overall Height
10 1/16 in

Details

For Use With
Mack MP7, MP8, MP10 Engines, Trucks
Filter Design
Spin-On
Micron Rating
4 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Spin-on
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Oil Filter
Absolute Filter Rating
15 micron
Compatible Fluid Type
Oil
Nominal Filter Rating
4 micron
Compatible Vehicle Make
Mack
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Flow Type
Bypass
Baldwin Interchange
B7409

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 4 micron, Height 10-1/16 In., Length 10 1/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Mack MP7, MP8, MP10 Engines, Trucks, Thread Size 1 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.