Zoro Homepage

Oil Filter, Spin-On, By-Pass

  • Mfr # B7435

  • Zoro # G5813403


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
6 31/32 in
Outside Dia.
5 1/16 in
Micron Rating
5 micron
Includes
G372 Gasket Included, Stud Thread M16 X 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7435
Zoro #
G5813403
UPC #
791440082625
Country of Origin
United States

Dimensions

Length
6 31/32 in
Outside Dia.
5 1/16 in
Height
6-31/32"
Width
5-1/16"
Overall Length
7 in

Details

Filter Design
Spin-On
Micron Rating
5 micron
Includes
G372 Gasket Included, Stud Thread M16 X 1.5
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B7435

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 5 micron, Height 6-31/32 In., Length 6 31/32 in, Width 5-1/16 In., Outside Dia. 5 1/16 in, Includes G372 Gasket Included, Stud Thread M16 X 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.