Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, By-Pass

  • Mfr # B7577

  • Zoro # G1034941


product price: $34.69
/ea

Key Features

For Use With
Caterpillar, Cummins, GMC Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-3/8"
Length
9 15/16 in
Outside Dia.
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7577
Zoro #
G1034941
UPC #
791440028906
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-3/8"
Length
9 15/16 in
Outside Dia.
4 11/16 in
Height
9-15/16"
Width
4-11/16"
Thread Size
1 3/8"-16
Outside Diameter
4 11/16 in
Overall Height
9 15/16 in

Details

For Use With
Caterpillar, Cummins, GMC Engines
Filter Design
Spin-On
Micron Rating
15 micron
Includes
Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Spin-on
Nominal Filter Rating
15 micron
Product Type
Oil Filter
Media Material
Cellulose
Absolute Filter Rating
15 micron
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Bypass
Standards
ISO 9001:2015
Compatible Vehicle Make
GMC
Fit Type
Vehicle Specific
Fleetguard
LF777
Baldwin Interchange
B7577

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15 micron, Height 9-15/16 In., Length 9 15/16 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Gasket, For Use With Caterpillar, Cummins, GMC Engines, Thread Size 1 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.