Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, By-Pass

  • Mfr # B7685

  • Zoro # G1032333


product price: $29.79
/ea

Key Features

For Use With
R.V.I., Volvo Buses, Engines, Equipment, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
1-3/8"
Length
10 1/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7685
Zoro #
G1032333
UPC #
791440058392
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-3/8"
Length
10 1/16 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
10-1/16"
Thread Size
1 3/8"-16
Overall Height
10 1/16 in
Outside Diameter
4 1/4 in

Details

For Use With
R.V.I., Volvo Buses, Engines, Equipment, Trucks
Filter Design
Spin-On
Micron Rating
5 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Spin-on
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
R.V.I, Volvo
Product Type
Oil Filter
Absolute Filter Rating
25 micron
Compatible Fluid Type
Oil
Flow Type
Bypass
Nominal Filter Rating
5 micron
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Fleetguard
LF3654
Baldwin Interchange
B7685

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 5 micron, Height 10-1/16 In., Length 10 1/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With R.V.I., Volvo Buses, Engines, Equipment, Trucks, Thread Size 1 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.