Zoro Homepage

Oil Filter, Spin-On, By-Pass

  • Mfr # BT338

  • Zoro # G5794643


product price: $35.69
/ea

Key Features

For Use With
Caterpillar, Kobelco, MDI-Yutani Excavators; Mitsubishi Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M18 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT338
Zoro #
G5794643
UPC #
791440003965
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M18 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 11/16 in
Height
3-7/8"
Width
3-11/16"
Thread Size
M18-1.50
Overall Height
3 7/8 in
Outside Diameter
3 11/16 in

Details

For Use With
Caterpillar, Kobelco, MDI-Yutani Excavators; Mitsubishi Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
G324-A Integral Gasket, Integral Post Seal
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube Spin-on
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Compatible Vehicle Make
Kobelco, MDI/Yutani, Mitsubishi
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Absolute Filter Rating
27 micron
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Flow Type
Bypass
Baldwin Interchange
BT338

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 9.8 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G324-A Integral Gasket, Integral Post Seal, For Use With Caterpillar, Kobelco, MDI-Yutani Excavators; Mitsubishi Engines, Thread Size M18-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.