Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, By-Pass, Vac-Cel

  • Mfr # T300M

  • Zoro # G2600735


product price: $25.69
/ea

Key Features

For Use With
Allis Chalmers, Case, Clark, Hyster, Kohler, Massey Ferguson, New Holland, Oliver Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
2-3/4"
Length
4 27/32 in
Outside Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300M
Zoro #
G2600735
UPC #
791440003644
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
2-3/4"
Length
4 27/32 in
Outside Dia.
3 17/32 in
Width
3-17/32"
Height
4-27/32"
Outside Diameter
3 9/16 in
Overall Height
4 7/8 in
Thread Size
2 3/4"-4

Details

For Use With
Allis Chalmers, Case, Clark, Hyster, Kohler, Massey Ferguson, New Holland, Oliver Equipment
Filter Design
Spin-On
Includes
Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Vac-Cel By-Pass Lube Spin-on with Mason Jar Screw Neck
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Allis-Chalmers, Case IH, Clark, Hyster, Massey Ferguson, New Holland, Oliver
Flow Type
Bypass
Compatible Fluid Type
Oil
Baldwin Interchange
T300M

Description

Oil Filter, Filter Design Spin-On, Vac-Cel By-Pass Lube Spin-on with Mason Jar Screw Neck, Height 4-27/32 In., Length 4 27/32 in, Width 3-17/32 In., Outside Dia. 3 17/32 in, Includes Furnished Gasket, For Use With Allis Chalmers, Case, Clark, Hyster, Kohler, Massey Ferguson, New Holland, Oliver Equipment, Thread Size 2 3/4 In.-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.