Zoro Homepage

Oil Filter, Spin-On, By-Pass, Vac-Cel

  • Mfr # T303-M

  • Zoro # G5646051


product price: $31.19
/ea

Key Features

For Use With
Allis Chalmers Engines; Joy Compressors; Oliver Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
2-3/4"
Length
6 13/32 in
Outside Dia.
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T303-M
Zoro #
G5646051
UPC #
791440003675
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
2-3/4"
Length
6 13/32 in
Outside Dia.
3 7/8 in
Height
6-13/32"
Width
3-7/8"
Overall Length
6 7/16 in
Thread Size
2-3/4"

Details

For Use With
Allis Chalmers Engines; Joy Compressors; Oliver Equipment
Filter Design
Spin-On
Includes
Gasket, Mason Jar Screw Neck
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Vac-Cel By-Pass Lube Spin-on with Mason Jar Screw Neck
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
T303-M

Description

Oil Filter, Filter Design Spin-On, Vac-Cel By-Pass Lube Spin-on with Mason Jar Screw Neck, Height 6-13/32 In., Length 6 13/32 in, Width 3-7/8 In., Outside Dia. 3 7/8 in, Includes Gasket, Mason Jar Screw Neck, For Use With Allis Chalmers Engines; Joy Compressors; Oliver Equipment, Thread Size 2-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.