Zoro Homepage

Oil Filter, Spin-On, By-Pass, Vac-Cel

  • Mfr # T308-M

  • Zoro # G4465544


product price: $23.79
/ea

Key Features

For Use With
Bobcat, Case, Ditch Witch, Gehl, John Deere, New Holland, Vermeer Equipment; Wisconsin Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
2-3/4"
Length
4 27/32 in
Outside Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T308-M
Zoro #
G4465544
UPC #
791440003712
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
2-3/4"
Length
4 27/32 in
Outside Dia.
3 17/32 in
Height
4-27/32"
Width
3-17/32"
Thread Size
2 3/4"-5 1/2
Outside Diameter
3 9/16 in
Overall Height
4 7/8 in

Details

For Use With
Bobcat, Case, Ditch Witch, Gehl, John Deere, New Holland, Vermeer Equipment; Wisconsin Engines
Filter Design
Spin-On
Includes
Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Vac-Cel By-Pass Lube Spin-on with Mason Jar Screw Neck
Compatible Vehicle Make
Bobcat, Case IH, Ditch Witch, GEHL, John Deere, New Holland, Vermeer, Wisconsin Engines
Flow Type
Bypass
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Product Type
Oil Filter
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
T308-M

Description

Oil Filter, Filter Design Spin-On, Vac-Cel By-Pass Lube Spin-on with Mason Jar Screw Neck, Height 4-27/32 In., Length 4 27/32 in, Width 3-17/32 In., Outside Dia. 3 17/32 in, Includes Furnished Gasket, For Use With Bobcat, Case, Ditch Witch, Gehl, John Deere, New Holland, Vermeer Equipment; Wisconsin Engines, Thread Size 2 3/4 In.-5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.