Zoro Homepage

Oil Filter, Spin-On, By-Pass, Vac-Cel

  • Mfr # V1240-C

  • Zoro # G5622635


product price: $37.59
/ea

Key Features

For Use With
Hall-Scott, Hercules Equipment; Waukesha Engines
Filter Design
Spin-On
Length
12 in
Outside Dia.
4 1/8 in
Includes
G115-A Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1240-C
Zoro #
G5622635
UPC #
791440011670
Country of Origin
United States

Dimensions

Length
12 in
Outside Dia.
4 1/8 in
Height
12"
Inside Dia.
1 1/16 in
Width
4-1/8"
Overall Length
12 in
Inside Diameter
1 1/16 in

Details

For Use With
Hall-Scott, Hercules Equipment; Waukesha Engines
Filter Design
Spin-On
Includes
G115-A Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Vac-Cel By-Pass Lube Sock
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
V1240-C

Description

Oil Filter, Filter Design Spin-On, Vac-Cel By-Pass Lube Sock, Height 12 In., Length 12 in, Width 4-1/8 In., Outside Dia. 4 1/8 in, Inside Dia. 1 1/16 in, Includes G115-A Included, For Use With Hall-Scott, Hercules Equipment; Waukesha Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.