Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, Cotton/Sisal

  • Mfr # V7129-C

  • Zoro # G5604216


product price: $67.25
/ea

Key Features

Filter Design
Spin-On
Length
31 1/4 in
Outside Dia.
4 3/8 in
Fluid Type - Automotive Filters
Oil
Height
31-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7129-C
Zoro #
G5604216
UPC #
791440052529
Country of Origin
United States

Dimensions

Length
31 1/4 in
Outside Dia.
4 3/8 in
Height
31-1/4"
Width
4-3/8"
Inside Dia.
1 5/32 in
Overall Length
31 1/4 in
Inside Diameter
1 3/16 in

Details

Filter Design
Spin-On
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Cotton/Sisal Lube Sock
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
V7129-C

Description

Oil Filter, Filter Design Spin-On, Cotton/Sisal Lube Sock, Height 31-1/4 In., Length 31 1/4 in, Width 4-3/8 In., Outside Dia. 4 3/8 in, Inside Dia. 1 5/32 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.