Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On Design, 11-25/32" H

  • Mfr # BD50000

  • Zoro # G6412415


product price: $60.49
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M95 x 2.5 mm
Length
11 25/32 in
Outside Dia.
4 11/16 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD50000
Zoro #
G6412415
UPC #
791440105096
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M95 x 2.5 mm
Length
11 25/32 in
Outside Dia.
4 11/16 in
Width
4-11/16"
Height
11-25/32"
Overall Height
11 13/16 in
Thread Size
M95 x 2.50
Outside Diameter
4 11/16 in

Details

Filter Design
Spin-On
Micron Rating
10 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Dual-Flow
Media Material
Cellulose
Product Type
Oil Filter
Nominal Filter Rating
10 micron
Fit Type
Vehicle Specific
Flow Type
Dual Flow
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
22 micron
Compatible Fluid Type
Oil
Compatible Vehicle Make
Cummins
Standards
ISO 9001:2015
Baldwin Interchange
BD50000

Description

Oil Filter, Filter Design Spin-On, Dual-Flow, Micron Rating 10 micron, Height 11-25/32 In., Length 11 25/32 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Integral Gasket, Thread Size M95 x 2.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.