Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On Design, 7-1/8" H

  • Mfr # BT40032

  • Zoro # G7226208


product price: $17.99
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
7 1/8 in
Outside Dia.
3 11/16 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40032
Zoro #
G7226208
UPC #
791440105287
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
7 1/8 in
Outside Dia.
3 11/16 in
Height
7-1/8"
Width
3-11/16"
Thread Size
1"
Overall Length
7 1/8 in

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
By-Pass Lube
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
BT40032

Description

Oil Filter, Filter Design Spin-On, By-Pass Lube, Micron Rating 23 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes I. Gasket, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.