Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, Dual-Flow

  • Mfr # B7121

  • Zoro # G212355520


product price: $33.39
/ea

Key Features

For Use With
Kobelco Equipment; Mitsubishi Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M26 x 1.5 mm
Length
7 11/32 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7121
Zoro #
G212355520
UPC #
791440050525
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
M26 x 1.5 mm
Length
7 11/32 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
7-11/32"
Thread Size
M26 x 1.5mm

Details

For Use With
Kobelco Equipment; Mitsubishi Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
14-16 psid By-Pass Valve, Anti-Drainback Pipe, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Dual-Flow Lube Spin-on

Description

Spin-On,M26 x 1.5mm Thread ,7-11/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.