Zoro Homepage

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD103

  • Zoro # G3437481


product price: $49.99
/ea

Key Features

For Use With
Cummins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
2-1/4"
Length
11 13/32 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD103
Zoro #
G3437481
UPC #
791440001398
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
2-1/4"
Length
11 13/32 in
Outside Dia.
4 21/32 in
Width
4-21/32"
Height
11-13/32"
Thread Size
2 1/4"-12
Overall Height
11 7/16 in
Outside Diameter
4 11/16 in

Details

For Use With
Cummins Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Attached Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Dual-Flow Lube Spin-on
Compatible Fluid Type
Oil
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Dual Flow
Nominal Filter Rating
9.8 micron
Absolute Filter Rating
27 micron
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Cummins
Fleetguard
LF3000
Baldwin Interchange
BD103

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 11-13/32 In., Length 11 13/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Attached Gasket, For Use With Cummins Engines, Thread Size 2 1/4 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.