Zoro Homepage

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD1403

  • Zoro # G0441314


product price: $48.59
/ea

Key Features

For Use With
Caterpillar Excavators, Lift Trucks; Mitubishi Engines, Excavators, Trucks; Nissan Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M36 x 1.5 mm
Length
8 21/32 in
Outside Dia.
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1403
Zoro #
G0441314
UPC #
791440054899
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M36 x 1.5 mm
Length
8 21/32 in
Outside Dia.
5 1/8 in
Width
5-1/8"
Height
8-21/32"
Outside Diameter
5 1/8 in
Overall Height
8 11/16 in
Thread Size
M36 x 1.50

Details

For Use With
Caterpillar Excavators, Lift Trucks; Mitubishi Engines, Excavators, Trucks; Nissan Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
Integral Gasket, Integral Post Seal
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Dual-Flow Lube Spin-on
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Mitsubishi, Nissan
Flow Type
Dual Flow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
45 micron
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
23 micron
Product Type
Oil Filter
Media Material
Cellulose
Compatible Fluid Type
Oil
Baldwin Interchange
BD1403

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 23 micron, Height 8-21/32 In., Length 8 21/32 in, Width 5-1/8 In., Outside Dia. 5 1/8 in, Includes Integral Gasket, Integral Post Seal, For Use With Caterpillar Excavators, Lift Trucks; Mitubishi Engines, Excavators, Trucks; Nissan Trucks, Thread Size M36 x 1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.