Zoro Homepage

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD142

  • Zoro # G5834062


product price: $36.19
/ea

Key Features

For Use With
GMC, Isuzu, Nissan Automotive
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 1/8 in
Outside Dia.
4 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD142
Zoro #
G5834062
UPC #
791440001879
Country of Origin
Japan

Dimensions

Thread Size - Automotive Filters
1"
Length
5 1/8 in
Outside Dia.
4 7/32 in
Height
5-1/8"
Width
4-7/32"
Overall Length
5 1/8 in
Thread Size
1"

Details

For Use With
GMC, Isuzu, Nissan Automotive
Filter Design
Spin-On
Includes
Anti-Drainback Valve, I. Gasket, Integral Post Seal, Standpipe
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Dual-Flow Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
BD142

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Height 5-1/8 In., Length 5 1/8 in, Width 4-7/32 In., Outside Dia. 4 7/32 in, Includes Anti-Drainback Valve, I. Gasket, Integral Post Seal, Standpipe, For Use With GMC, Isuzu, Nissan Automotive, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.