Zoro Homepage

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD325

  • Zoro # G1080511


product price: $65.79
/ea

Key Features

For Use With
Allis Chalmers, Fiat-Allis, New Holland Equipment; Iveco Buses, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M30 x 2.0 mm
Length
8 7/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD325
Zoro #
G1080511
UPC #
791440047518
Country of Origin
China

Dimensions

Thread Size - Automotive Filters
M30 x 2.0 mm
Length
8 7/16 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
8-7/16"
Overall Height
8 7/16 in
Thread Size
M30 x 2.0
Outside Diameter
4 1/4 in

Details

For Use With
Allis Chalmers, Fiat-Allis, New Holland Equipment; Iveco Buses, Trucks
Filter Design
Spin-On
Includes
35 psid Bypass Valve, Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Dual-Flow Lube Spin-on
Standards
ISO 9001:2015
Compatible Vehicle Make
Allis-Chalmers, Fiat, Iveco, New Holland
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Flow Type
Dual Flow
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BD325

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Height 8-7/16 In., Length 8 7/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 35 psid Bypass Valve, Integral Gasket, For Use With Allis Chalmers, Fiat-Allis, New Holland Equipment; Iveco Buses, Trucks, Thread Size M30 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.