Zoro Homepage

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD7028

  • Zoro # G0998392


product price: $34.29
/ea

Key Features

For Use With
Kobelco Excavators; Mitsubishi Engines, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M26 x 1.5 mm
Length
5 27/32 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD7028
Zoro #
G0998392
UPC #
791440037618
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M26 x 1.5 mm
Length
5 27/32 in
Outside Dia.
4 1/4 in
Height
5-27/32"
Width
4-1/4"
Outside Diameter
4 1/4 in
Overall Height
5 7/8 in
Thread Size
M26 x 1.50

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 23 micron, Height 5-27/32 In., Length 5 27/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid Bypass Valve, G401 Integral Gasket, For Use With Kobelco Excavators; Mitsubishi Engines, Trucks, Thread Size M26 x 1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.