Zoro Homepage

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD7141

  • Zoro # G5642262


product price: $47.19
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
8 3/32 in
Outside Dia.
4 21/32 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD7141
Zoro #
G5642262
UPC #
791440055094
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
8 3/32 in
Outside Dia.
4 21/32 in
Height
8-3/32"
Width
4-21/32"
Overall Length
8 1/8 in
Thread Size
1 1/2"

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Dual-Flow Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
BD7141

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 23 micron, Height 8-3/32 In., Length 8 3/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes I. Gasket, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.