Zoro Homepage

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD7160

  • Zoro # G5539615


product price: $37.15
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M26 x 1.5 mm
Length
4 15/16 in
Outside Dia.
3 17/32 in
Includes
(3) O-Rings, 11-17 psid By-Pass Valve, I. Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD7160
Zoro #
G5539615
UPC #
791440057968
Country of Origin
Indonesia

Dimensions

Thread Size - Automotive Filters
M26 x 1.5 mm
Length
4 15/16 in
Outside Dia.
3 17/32 in
Height
4-15/16"
Width
3-17/32"
Thread Size
M26 x 1.5mm
Overall Length
4 15/16 in

Details

Filter Design
Spin-On
Includes
(3) O-Rings, 11-17 psid By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Dual-Flow Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
BD7160

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Height 4-15/16 In., Length 4 15/16 in, Width 3-17/32 In., Outside Dia. 3 17/32 in, Includes (3) O-Rings, 11-17 psid By-Pass Valve, I. Gasket, Thread Size M26 x 1.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.