Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD7169

  • Zoro # G1078603


product price: $29.69
/ea

Key Features

For Use With
GMC, Isuzu Buses, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
4 15/16 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD7169
Zoro #
G1078603
UPC #
791440058668
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
4 15/16 in
Outside Dia.
4 21/32 in
Height
4-15/16"
Width
4-21/32"
Outside Diameter
4 11/16 in
Thread Size
1 1/2"-12
Overall Height
4 15/16 in

Details

For Use With
GMC, Isuzu Buses, Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
19 psid Bypass Valve, Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Dual-Flow Lube Spin-on
Flow Type
Dual Flow
Product Type
Oil Filter
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Nominal Filter Rating
23 micron
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
GMC, Isuzu
Absolute Filter Rating
45 micron
Baldwin Interchange
BD7169

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 23 micron, Height 4-15/16 In., Length 4 15/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes 19 psid Bypass Valve, Integral Gasket, For Use With GMC, Isuzu Buses, Trucks, Thread Size 1 1/2 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.