Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, Dual-Flow

  • Mfr # BD7504

  • Zoro # G512355930


product price: $68.89
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
2-1/4"
Length
11 13/32 in
Outside Dia.
4 21/32 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD7504
Zoro #
G512355930
UPC #
791440092273
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
2-1/4"
Length
11 13/32 in
Outside Dia.
4 21/32 in
Height
11-13/32"
Width
4-21/32"

Details

Filter Design
Spin-On
Micron Rating
5 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
High Velocity Dual-Flow Lube Spin-on

Description

High Vel. Dual-Flow Lube Spin-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.