Zoro Homepage

Oil Filter, Spin-On Filter Design

  • Mfr # BT40028

  • Zoro # G6129798


product price: $10.99
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
3 1/4 in
Outside Dia.
3 11/16 in
Micron Rating
18 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40028
Zoro #
G6129798
UPC #
791440105027
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
3 1/4 in
Outside Dia.
3 11/16 in
Height
3-1/4"
Width
3-11/16"
Overall Height
3 1/4 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-16

Details

Filter Design
Spin-On
Micron Rating
18 micron
Includes
14 psid Bypass Valve, G381-A Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Dual-Flow
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
40 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Ingersoll-Rand
Fit Type
Vehicle Specific
Media Material
Cellulose
Baldwin Interchange
BT40028

Description

Oil Filter, Filter Design Spin-On, Dual-Flow, Micron Rating 18 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 14 psid Bypass Valve, G381-A Integral Gasket, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.