Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B129

  • Zoro # G412355832


product price: $13.65
/ea

Key Features

For Use With
Thermo King Refrigeration Units
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
7 3/8 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B129
Zoro #
G412355832
UPC #
791440001725
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1"
Length
7 3/8 in
Outside Dia.
4 1/4 in
Height
7-3/8"
Width
4-1/4"

Details

For Use With
Thermo King Refrigeration Units
Filter Design
Spin-On
Micron Rating
18 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on

Description

Spin-On,1" Thread ,7-3/8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.