Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B141

  • Zoro # G1119903


product price: $10.59
/ea

Key Features

For Use With
Buick, Chevrolet, Chrysler, Eagle, Jeep, Peugeot Automotive
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B141
Zoro #
G1119903
UPC #
791440001862
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 7/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
3-7/8"
Outside Diameter
3 11/16 in
Thread Size
M20-1.50
Overall Height
3 7/8 in

Details

For Use With
Buick, Chevrolet, Chrysler, Eagle, Jeep, Peugeot Automotive
Filter Design
Spin-On
Micron Rating
23 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Oil
Compatible Vehicle Make
Buick, Chevrolet, Chrysler, Eagle, Jeep, Peugeot
Flow Type
Full Flow
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
40 micron
Nominal Filter Rating
18 micron
Product Type
Oil Filter
Baldwin Interchange
B141

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Buick, Chevrolet, Chrysler, Eagle, Jeep, Peugeot Automotive, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.