Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B156

  • Zoro # G2357470


product price: $11.29
/ea

Key Features

For Use With
Honda Automotive
Filter Design
Spin-On
Thread Size - Automotive Filters
M22 x 1.5 mm
Length
3 1/4 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B156
Zoro #
G2357470
UPC #
791440002005
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M22 x 1.5 mm
Length
3 1/4 in
Outside Dia.
3 11/16 in
Height
3-1/4"
Width
3-11/16"
Thread Size
M22-1.50
Outside Diameter
3 11/16 in
Overall Height
3 1/4 in

Details

For Use With
Honda Automotive
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Absolute Filter Rating
40 micron
Media Material
Cellulose
Compatible Fluid Type
Oil
Flow Type
Full Flow
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Nominal Filter Rating
18 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Honda
Product Type
Oil Filter
Baldwin Interchange
B156

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Honda Automotive, Thread Size M22-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.