Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B166

  • Zoro # G2276386


product price: $12.39
/ea

Key Features

For Use With
Honda Automotive; Ford Tractors
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 1/4 in
Outside Dia.
3 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B166
Zoro #
G2276386
UPC #
791440002104
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 1/4 in
Outside Dia.
3 25/32 in
Height
3-1/4"
Width
3-25/32"
Thread Size
M20-1.5
Overall Length
3 1/4 in

Details

For Use With
Honda Automotive; Ford Tractors
Filter Design
Spin-On
Micron Rating
12 micron
Includes
20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B166

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-25/32 In., Outside Dia. 3 25/32 in, Includes 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Honda Automotive; Ford Tractors, Thread Size M20-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.