Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B167

  • Zoro # G0675202


product price: $15.29
/ea

Key Features

For Use With
Dresser, Hough, International Engines, Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
7 1/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B167
Zoro #
G0675202
UPC #
791440002111
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
7 1/8 in
Outside Dia.
3 11/16 in
Height
7-1/8"
Width
3-11/16"
Outside Diameter
3 11/16 in
Thread Size
1-12
Overall Height
7 1/8 in

Details

For Use With
Dresser, Hough, International Engines, Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
8 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Standards
ISO 9001:2015
Nominal Filter Rating
23 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Hough, Navistar
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Flow Type
Full Flow
Compatible Fluid Type
Oil
Media Material
Cellulose
Fit Type
Vehicle Specific
Absolute Filter Rating
45 micron
Baldwin Interchange
B167

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Dresser, Hough, International Engines, Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.