Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B195

  • Zoro # G9524785


product price: $14.39
/ea

Key Features

For Use With
Peugeot Automotive, Light-Duty Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
M18 x 1.5 mm
Length
3 1/2 in
Outside Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B195
Zoro #
G9524785
UPC #
791440002487
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M18 x 1.5 mm
Length
3 1/2 in
Outside Dia.
3 1/8 in
Width
3-1/8"
Height
3-1/2"
Thread Size
M18-1.5
Overall Length
3 1/2 in

Details

For Use With
Peugeot Automotive, Light-Duty Trucks
Filter Design
Spin-On
Micron Rating
18 micron
Includes
Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B195

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3-1/8 In., Outside Dia. 3 1/8 in, Includes Anti-Drainback Valve, I. Gasket, For Use With Peugeot Automotive, Light-Duty Trucks, Thread Size M18-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.