Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B196

  • Zoro # G1367861


product price: $30.59
/ea

Key Features

For Use With
Cummins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
9 15/16 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B196
Zoro #
G1367861
UPC #
791440002494
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
9 15/16 in
Outside Dia.
4 21/32 in
Width
4-21/32"
Height
9-15/16"
Overall Height
9 15/16 in
Thread Size
1 1/2"-12
Outside Diameter
4 11/16 in

Details

For Use With
Cummins Engines
Filter Design
Spin-On
Micron Rating
12 micron
Includes
Integral Gasket, Integral Post Seal
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Flow Type
Full Flow
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Absolute Filter Rating
27 micron
Nominal Filter Rating
9.8 micron
Compatible Vehicle Make
Cummins
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Oil Filter
Baldwin Interchange
B196

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 9-15/16 In., Length 9 15/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, For Use With Cummins Engines, Thread Size 1 1/2 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.