Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spin-On, Full-Flow

  • Mfr # B218

  • Zoro # G1529062


product price: $49.19
/ea

Key Features

For Use With
Agco, Liebherr, O & K, Poclain Equipment; Deutz Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
10 7/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B218
Zoro #
G1529062
UPC #
791440002777
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
10 7/16 in
Outside Dia.
4 1/4 in
Height
10-7/16"
Width
4-1/4"
Overall Height
10 7/16 in
Outside Diameter
4 1/4 in
Thread Size
1 1/8"-16

Details

For Use With
Agco, Liebherr, O & K, Poclain Equipment; Deutz Engines
Filter Design
Spin-On
Micron Rating
20 micron
Includes
30 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Nominal Filter Rating
23 micron
Compatible Fluid Type
Oil
Compatible Vehicle Make
Agco, Liebherr, O & K, Poclain
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Absolute Filter Rating
45 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Full Flow
Fit Type
Vehicle Specific
Product Type
Oil Filter
Baldwin Interchange
B218

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 20 micron, Height 10-7/16 In., Length 10 7/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Agco, Liebherr, O & K, Poclain Equipment; Deutz Engines, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.