Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B227

  • Zoro # G2629365


product price: $9.15
/ea

Key Features

For Use With
Chrysler, Ford, GMC, Honda, Isuzu, Mitsubishi Automotive; Kubota, Yanmar Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
2 27/32 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B227
Zoro #
G2629365
UPC #
791440002883
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
2 27/32 in
Outside Dia.
3 in
Height
2-27/32"
Width
3"
Outside Diameter
3 in
Overall Height
2 7/8 in
Thread Size
M20-1.50

Details

For Use With
Chrysler, Ford, GMC, Honda, Isuzu, Mitsubishi Automotive; Kubota, Yanmar Engines
Filter Design
Spin-On
Micron Rating
23 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Absolute Filter Rating
45 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
23 micron
Flow Type
Full Flow
Product Type
Oil Filter
Compatible Fluid Type
Oil
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Chrysler, Ford, GMC, Honda, Isuzu, Kubota, Mitsubishi, Yanmar
Media Material
Cellulose
Fleetguard
LF3462
Baldwin Interchange
B227

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 2-27/32 In., Length 2 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Chrysler, Ford, GMC, Honda, Isuzu, Mitsubishi Automotive; Kubota, Yanmar Engines, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.