Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B333

  • Zoro # G5546563


product price: $48.59
/ea

Key Features

For Use With
Engines originally equipped with the BD103, which have since added an optional remote mount by-pass filter such as the Baldwin B7577 or BC110 centrifuge filter.
Filter Design
Spin-On
Thread Size - Automotive Filters
2-1/4"
Length
11 13/32 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B333
Zoro #
G5546563
UPC #
791440003910
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
2-1/4"
Length
11 13/32 in
Outside Dia.
4 21/32 in
Width
4-21/32"
Height
11-13/32"
Outside Diameter
4 11/16 in
Overall Height
11 7/16 in
Thread Size
2 1/4"-12

Details

For Use With
Engines originally equipped with the BD103, which have since added an optional remote mount by-pass filter such as the Baldwin B7577 or BC110 centrifuge filter.
Filter Design
Spin-On
Micron Rating
18 micron
Includes
Attached Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Flow Type
Full Flow
Fit Type
Vehicle Specific
Nominal Filter Rating
9.8 micron
Baldwin Interchange
B333

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 11-13/32 In., Length 11 13/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Attached Gasket, For Use With Engines originally equipped with the BD103, which have since added an optional remote mount by-pass filter such as the Baldwin B7577 or BC110 centrifuge filter., Thread Size 2 1/4 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.