Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B45

  • Zoro # G0907191


product price: $41.99
/ea

Key Features

For Use With
Nissan Engines, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
9 5/32 in
Outside Dia.
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B45
Zoro #
G0907191
UPC #
791440000568
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
9 5/32 in
Outside Dia.
4 5/16 in
Width
4-5/16"
Height
9-5/32"
Outside Diameter
4 5/16 in
Thread Size
1 1/8"
Overall Length
9 3/16 in

Details

For Use With
Nissan Engines, Trucks
Filter Design
Spin-On
Micron Rating
18 micron
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B45

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 9-5/32 In., Length 9 5/32 in, Width 4-5/16 In., Outside Dia. 4 5/16 in, Includes I. Gasket, For Use With Nissan Engines, Trucks, Thread Size 1 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.