Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B49

  • Zoro # G1609456


product price: $26.59
/ea

Key Features

For Use With
Caterpillar Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
11 1/4 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B49
Zoro #
G1609456
UPC #
791440000605
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
11 1/4 in
Outside Dia.
4 21/32 in
Height
11-1/4"
Width
4-21/32"
Thread Size
1 1/2"-16
Outside Diameter
4 11/16 in
Overall Height
11 1/4 in

Details

For Use With
Caterpillar Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
G498-A Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Media Material
Cellulose
Product Type
Oil Filter
Compatible Vehicle Make
Caterpillar
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Full Flow
Nominal Filter Rating
18 micron
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
40 micron
Compatible Fluid Type
Oil
Baldwin Interchange
B49

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 11-1/4 In., Length 11 1/4 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes G498-A Integral Gasket, For Use With Caterpillar Equipment, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.