Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B605

  • Zoro # G5808643


product price: $38.99
/ea

Key Features

For Use With
Hitachi Equipment; Nissan, Volvo Engines, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
5 27/32 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B605
Zoro #
G5808643
UPC #
791440007024
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
5 27/32 in
Outside Dia.
4 1/4 in
Height
5-27/32"
Width
4-1/4"
Outside Diameter
4 1/4 in
Overall Height
5 7/8 in
Thread Size
1 1/8"-16

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 5-27/32 In., Length 5 27/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Hitachi Equipment; Nissan, Volvo Engines, Trucks, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.