Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B7005

  • Zoro # G0415737


product price: $34.89
/ea

Key Features

For Use With
Hino Trucks; Hitachi Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
8 3/32 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7005
Zoro #
G0415737
UPC #
791440028500
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
8 3/32 in
Outside Dia.
4 21/32 in
Width
4-21/32"
Height
8-3/32"
Outside Diameter
4 11/16 in
Overall Height
8 1/8 in
Thread Size
1 1/2"-12

Details

For Use With
Hino Trucks; Hitachi Equipment
Filter Design
Spin-On
Micron Rating
12 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Compatible Vehicle Make
Hino, Hitachi
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
12 micron
Flow Type
Full Flow
Absolute Filter Rating
30 micron
Compatible Fluid Type
Oil
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Media Material
Cellulose
Fit Type
Vehicle Specific
Baldwin Interchange
B7005

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 8-3/32 In., Length 8 3/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, For Use With Hino Trucks; Hitachi Equipment, Thread Size 1 1/2 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.