Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B7033

  • Zoro # G9524776


product price: $17.69
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M22 x 1.5 mm
Length
4 1/16 in
Outside Dia.
3 1/32 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7033
Zoro #
G9524776
UPC #
791440054233
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M22 x 1.5 mm
Length
4 1/16 in
Outside Dia.
3 1/32 in
Width
3-1/32"
Height
4-1/16"
Thread Size
M22-1.5
Overall Length
4 1/16 in

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
14 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B7033

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 4-1/16 In., Length 4 1/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 14 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, Thread Size M22-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.