Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B7113

  • Zoro # G5698847


product price: $31.79
/ea

Key Features

For Use With
Pegaso Buses, Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
7 11/32 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7113
Zoro #
G5698847
UPC #
791440047846
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
7 11/32 in
Outside Dia.
4 1/4 in
Width
4-1/4"
Height
7-11/32"
Thread Size
1 1/8"
Overall Length
7 3/8 in

Details

For Use With
Pegaso Buses, Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
30 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B7113

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-11/32 In., Length 7 11/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Pegaso Buses, Trucks, Thread Size 1 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.