Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B76

  • Zoro # G1393691


product price: $18.59
/ea

Key Features

For Use With
Akerman, Mack, V.M.E., Volvo, R.V.I. Engines, Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
10 7/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B76
Zoro #
G1393691
UPC #
791440000902
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
10 7/16 in
Outside Dia.
4 1/4 in
Height
10-7/16"
Width
4-1/4"
Thread Size
1 1/8"-16
Outside Diameter
4 1/4 in
Overall Height
10 1/16 in

Details

For Use With
Akerman, Mack, V.M.E., Volvo, R.V.I. Engines, Equipment
Filter Design
Spin-On
Micron Rating
18 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Standards
ISO 9001:2015
Absolute Filter Rating
40 micron
Flow Type
Full Flow
Nominal Filter Rating
18 micron
Compatible Vehicle Make
Akerman, Mack, R.V.I, V.M.E, Volvo
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Fleetguard
LF667
Baldwin Interchange
B76

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 10-7/16 In., Length 10 7/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Akerman, Mack, V.M.E., Volvo, R.V.I. Engines, Equipment, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.