Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B95

  • Zoro # G0343761


product price: $31.29
/ea

Key Features

For Use With
Detroit Diesel Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
9 15/16 in
Outside Dia.
4 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B95
Zoro #
G0343761
UPC #
791440001213
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
9 15/16 in
Outside Dia.
4 21/32 in
Height
9-15/16"
Width
4-21/32"
Overall Height
9 15/16 in
Outside Diameter
4 11/16 in
Thread Size
1 1/2"-12

Details

For Use With
Detroit Diesel Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Integral Gasket, Integral Post Seal
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Compatible Vehicle Make
Detroit
Compatible Fluid Type
Oil
Media Material
Cellulose
Standards
ISO 9001:2015
Nominal Filter Rating
9.8 micron
Product Type
Oil Filter
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines
Flow Type
Full Flow
Fleetguard
LF3333
Baldwin Interchange
B95

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 9-15/16 In., Length 9 15/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, For Use With Detroit Diesel Engines, Thread Size 1 1/2 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.