Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # B99-B

  • Zoro # G5653453


product price: $33.79
/ea

Key Features

For Use With
Atlas Copco, Demag, Caterpillar Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
12 3/32 in
Outside Dia.
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B99-B
Zoro #
G5653453
UPC #
791440001336
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
12 3/32 in
Outside Dia.
5 3/8 in
Width
5-3/8"
Height
12-3/32"
Outside Diameter
5 3/8 in
Thread Size
1 1/2"-16
Overall Height
12 1/8 in

Details

For Use With
Atlas Copco, Demag, Caterpillar Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on (Boxed Version)
Absolute Filter Rating
45 micron
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
23 micron
Standards
ISO 9001:2015
Flow Type
Full Flow
Compatible Vehicle Make
Demag
Compatible Fluid Type
Oil
Baldwin Interchange
B99-B

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on (Boxed Version), Micron Rating 23 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Atlas Copco, Demag, Caterpillar Equipment, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.