Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # BT234

  • Zoro # G112352926


product price: $22.89
/ea

Key Features

For Use With
Nissan Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Length
8 1/32 in
Outside Dia.
4 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT234
Zoro #
G112352926
UPC #
791440002951
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1-1/8"
Length
8 1/32 in
Outside Dia.
4 9/32 in
Height
8-1/32"
Width
4-9/32"
Thread Size
1 1/8"

Details

For Use With
Nissan Engines
Filter Design
Spin-On
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on

Description

Spin-On,1-1/8" Thread ,8-1/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.