Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # BT292

  • Zoro # G1517031


product price: $14.15
/ea

Key Features

For Use With
Atlas Copco Compressors; Blaw-Knox, Bomag, Caterpillar, Class, Demag, Deutz, Ditch Witch, Dynapac, Fendt, Hanomag, Komatsu, Liebherr, New Holland, Nissan, Poclain, Vermeer Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT292
Zoro #
G1517031
UPC #
791440003576
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
5-3/8"
Overall Height
5 3/8 in
Thread Size
1-12
Outside Diameter
3 11/16 in

Details

For Use With
Atlas Copco Compressors; Blaw-Knox, Bomag, Caterpillar, Class, Demag, Deutz, Ditch Witch, Dynapac, Fendt, Hanomag, Komatsu, Liebherr, New Holland, Nissan, Poclain, Vermeer Equipment
Filter Design
Spin-On
Micron Rating
23 micron
Includes
30 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Compatible Vehicle Make
Blaw-Knox, Bomag, Claas, Demag, Ditch Witch, Dynapac, Fendt, Hanomag, Komatsu, Liebherr, New Holland, Nissan, Poclain, Vermeer
Nominal Filter Rating
23 micron
Standards
ISO 9001:2015
Product Type
Oil Filter
Flow Type
Full Flow
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Absolute Filter Rating
45 micron
Baldwin Interchange
BT292
Fleetguard
HF6159

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Atlas Copco Compressors; Blaw-Knox, Bomag, Caterpillar, Class, Demag, Deutz, Ditch Witch, Dynapac, Fendt, Hanomag, Komatsu, Liebherr, New Holland, Nissan, Poclain, Vermeer Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.