Zoro Homepage

Oil Filter, Spin-On, Full-Flow

  • Mfr # BT339

  • Zoro # G1533165


product price: $12.59
/ea

Key Features

For Use With
Ag-Chem, Case, Champion, Dresser, Dynapac, Fiat-Allis, Grove, Ingersoll-Rand, J.C. Bamford, Komatsu, Timberjack, Vermeer, White Equipment; Case, Cummins, DAF Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
7 1/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT339
Zoro #
G1533165
UPC #
791440003972
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
7 1/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
7-1/8"
Thread Size
1"-16
Outside Diameter
3 11/16 in
Overall Height
7 1/8 in

Details

For Use With
Ag-Chem, Case, Champion, Dresser, Dynapac, Fiat-Allis, Grove, Ingersoll-Rand, J.C. Bamford, Komatsu, Timberjack, Vermeer, White Equipment; Case, Cummins, DAF Engines
Filter Design
Spin-On
Micron Rating
12 micron
Includes
G381-A Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube Spin-on
Standards
ISO 9001:2015
Nominal Filter Rating
12 micron
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Flow Type
Full Flow
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Make
AG-Chem, Case IH, Champion, DAF, Dynapac, Fiat, Grove, JCB, Komatsu, Timberjack, Vermeer
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
30 micron
Baldwin Interchange
BT339
Fleetguard
LF3349

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Ag-Chem, Case, Champion, Dresser, Dynapac, Fiat-Allis, Grove, Ingersoll-Rand, J.C. Bamford, Komatsu, Timberjack, Vermeer, White Equipment; Case, Cummins, DAF Engines, Thread Size 1 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.